Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 2/3 TPI, Carbide, 0.050" Thick
Mfr # 1924877
Zoro # G4824832
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Length
18 ft. 10"
Width
1-1/2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1924877
Zoro #
G4824832
UPC #
781303217455
Country of Origin
United States
Dimensions
Length
18 ft. 10"
Width
1-1/2"
Thickness
0.050"
Overall Length
18 ft 10 in
Overall Width
1 1/2 in
Blade Width
1 1/2 in
Blade Length
18 ft 10 in
Blade Thickness
0.05 in
For Material Width
0 in to 8 in
For Material Thickness
5 in to 8 in
Blade Length Group
17 ft to 19 ft 11 in
For Material Width - Maximum
8 in
For Material Thickness - Minimum
5 in
Overall Thickness
0.05 in
For Material Width - Minimum
0 in
For Material Thickness - Maximum
8 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Titanium Alloy, Tool Brand Lenox, Blade Series Max CT, Use Case Production, Blade Width 1 1/2 in, Blade Length 18 ft 10 in, Blade Thickness 0.05 in, Teeth per Inch 2/3, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Variable, For Material Thickness 5 in to 8 in, For Material Width 0 in to 8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.