
Band Saw Blade, 18 ft. 10" L, Blade Series: Rx+
Mfr # 93274RPB185740
Zoro # G0201639
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
5/8
Material
Bi-Metal
Blade Series
Rx+
For Material Thickness
3/4 in to 1 in
Cutting Edge Style
Gulleted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93274RPB185740
Zoro #
G0201639
UPC #
082472932744
Country of Origin
United States
Dimensions
For Material Thickness
3/4 in to 1 in
Blade Length
18 ft 10 in
Blade Thickness
0.05 in
For Material Width
1/2 in to 1 1/2 in
Overall Length
18 ft 10 in
Blade Width
1 1/2 in
Overall Width
1 1/2 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
1 1/2 in
Overall Thickness
0.05 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
3/4 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 1 1/2 in, Blade Length 18 ft 10 in, Blade Thickness 0.05 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/4 in to 1 in, For Material Width 1/2 in to 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.