Band Saw Blade, 18 ft. 9 in L, 1-1/2" W, 4/6 TPI, Bi-Metal, 0.050" Thick

  • Mfr # 1808288
  • Zoro # G7947661
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/2"
Teeth per Inch
4/6
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1808288
Zoro #
G7947661
UPC #
781303089120
Country of Origin
United States

Dimensions

Length
18 ft. 9 in
Width
1-1/2"
Thickness
0.050"
Overall Width
1 1/2 in
Overall Length
18 ft 9 in
Blade Thickness
0.05 in
Blade Length
18 ft 9 in
For Material Width
3/4 in to 2 in
Blade Width
1 1/2 in
For Material Thickness
1/4 in to 3/4 in
Blade Length Group
17 ft to 19 ft 11 in
For Material Width - Maximum
2 in
Overall Thickness
0.05 in
For Material Thickness - Maximum
3/4 in
For Material Width - Minimum
3/4 in
For Material Thickness - Minimum
1/4 in
Wire Rope Length
18 ft 9 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Blade Material
Steel
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Series
Classic Pro
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Use Case
Production
Compatible Product Type
Band Saws
Series
Classic Pro(TM)
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 18 ft 9 in, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews