Band Saw Blade, 19 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick

  • Mfr # 73442D2B196045

  • Zoro # G0764541


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Teeth per Inch
6/10
Thickness
0.025"
Grade
Diemaster 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73442D2B196045
Zoro #
G0764541
UPC #
082472734423
Country of Origin
United States

Dimensions

Length
19 ft. 10 in
Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Grade
Diemaster 2

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.