Band Saw Blade, 19 ft. 2" L, 1-1/2" W, 3/4 TPI, Bi-Metal, 0.050" Thick
- Mfr # 95614QPB195840
- Zoro # G6932791
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
3/4
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95614QPB195840
- Zoro #
- G6932791
- UPC #
- 082472956146
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- QXP
- For Use With
- Band Saws
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Use Case
- Production
- Blade Series
- QXP
- Tip Material
- Bi-Metal
- Primary Material Application
- Steel & Steel Alloys
- Blade Material
- Bi-Metal
- Cutting Edge Style
- Variable
- Blade Type
- Bi-Metal, QXP
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Series
- QXP(TM)
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 19 ft 2 in
- Width
- 1-1/2"
- Thickness
- 0.050"
- Overall Length
- 19 ft 2 in
- Overall Width
- 1 1/2 in
- Blade Length
- 19 ft 2 in
- Blade Width
- 1 1/2 in
- For Material Thickness
- 1/2 in to 1 in
- For Material Width
- 2 in to 5 in
- Blade Thickness
- 0.05 in
- Blade Length Group
- 17 ft to 19 ft 11 in
- For Material Thickness - Maximum
- 1 in
- For Material Thickness - Minimum
- 1/2 in
- For Material Width - Minimum
- 2 in
- Overall Thickness
- 0.05 in
- For Material Width - Maximum
- 5 in
- Wire Rope Length
- 19 ft 2 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 1 1/2 in, Blade Length 19 ft 2 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.