Band Saw Blade, 19 ft 6" L, 0.75" W
Mfr # 81312CLB195945
Zoro # G715678089
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3
Overall Length
19 ft 6 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81312CLB195945
Zoro #
G715678089
UPC #
082472813128
Country of Origin
United States
Dimensions
Overall Length
19 ft 6 in
Overall Width
3/4 in
Overall Thickness
0.035 in
For Material Width - Maximum
16 in
Coil Length
19.5 ft
For Material Thickness - Maximum
2 1/2 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
7/8 in
Details
Item
Band Saw Blade
Teeth per Inch
3
Tip Material
Bi-Metal
Series
Classic(TM)
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.