Band Saw Blade, 19 ft. 7 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 1764325

  • Zoro # G7833467


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1764325
Zoro #
G7833467
UPC #
781303002501
Country of Origin
United States

Dimensions

Length
19 ft. 7 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
19 ft 7 in
For Material Thickness
0 in to 1/8 in
For Material Width
1/4 in to 1/2 in
Blade Length
19 ft 7 in
Blade Width
1/2 in
Blade Thickness
0.025 in
Blade Length Group
17 ft to 19 ft 11 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
0 in
Overall Thickness
0.03 in
For Material Width - Maximum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Diemaster 2
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Tip Material
Bi-Metal
Use Case
General/Maintenance
Blade Material
Steel
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Variable
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Series
Diemaster 2
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Series
Diemaster 2(R)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 19 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.