Band Saw Blade, 19 ft. L, 2" W, 1.5/2 TPI, Bi-Metal, 0.063" Thick

  • Mfr # 1772414

  • Zoro # G5127269


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Length
19 ft.
Width
2"
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1772414
Zoro #
G5127269
UPC #
781303021939
Country of Origin
United States

Dimensions

Length
19 ft.
Width
2"
Thickness
0.063"
Overall Length
19 ft
Overall Width
2 in
For Material Thickness
10 in to 20 in
Blade Length
19 ft
For Material Width
10 in to 20 in
Blade Thickness
0.063 in
Blade Width
2 in
Blade Length Group
17 ft to 19 ft 11 in
For Material Thickness - Maximum
20 in
For Material Thickness - Minimum
10 in
For Material Width - Maximum
20 in
For Material Width - Minimum
10 in
Overall Thickness
0.06 in

Details

Item
Band Saw Blade
Teeth per Inch
1.5/2
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
QXP
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
Production
Blade Material
Bi-Metal
Primary Material Application
Steel & Steel Alloys
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Blade Series
QXP
Series
QXP(TM)
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 2 in, Blade Length 19 ft, Blade Thickness 0.063 in, Teeth per Inch 1.5/2, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 10 in to 20 in, For Material Width 10 in to 20 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.