Band Saw Blade, 19 ft. L, 2" W, 4/6 TPI, Bi-Metal, 0.063" Thick

  • Mfr # 1778874

  • Zoro # G5127250


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Length
19 ft.
Width
2"
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1778874
Zoro #
G5127250
UPC #
781303033468
Country of Origin
United States

Dimensions

Length
19 ft.
Width
2"
Thickness
0.063"
Overall Width
2 in
Overall Length
19 ft
Blade Width
2 in
For Material Width
3/4 in to 2 in
Blade Length
19 ft
Blade Thickness
0.063 in
For Material Thickness
1/4 in to 3/4 in
Blade Length Group
17 ft to 19 ft 11 in
Overall Thickness
0.06 in
For Material Thickness - Maximum
3/4 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
3/4 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
QXP
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Blade Series
QXP
Use Case
Production
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
Steel & Steel Alloys
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
QXP(TM)
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 2 in, Blade Length 19 ft, Blade Thickness 0.063 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.