Band Saw Blade, 20 ft. 6" L, 1" W, 2/3 TPI, Carbide, 0.035" Thick
Mfr # 1800184
Zoro # G7586625
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft. 6"
Width
1"
Teeth per Inch
2/3
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800184
Zoro #
G7586625
UPC #
718472408995
Country of Origin
United States
Dimensions
Length
20 ft. 6"
Width
1"
Thickness
0.035"
Overall Length
20 ft 6 in
Overall Width
1 in
Blade Length
20 ft 6 in
For Material Thickness
5 in to 8 in
Blade Thickness
0.035 in
For Material Width
0 in to 8 in
Blade Width
1 in
Blade Length Group
20 ft & Up
For Material Thickness - Maximum
8 in
For Material Width - Maximum
8 in
Overall Thickness
0.04 in
For Material Width - Minimum
0 in
For Material Thickness - Minimum
5 in
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Tool Brand Lenox, Blade Series Cast Master, Use Case Production, Blade Width 1 in, Blade Length 20 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Carbide, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 5 in to 8 in, For Material Width 0 in to 8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.