Zoro Homepage

Band Saw Blade, 20 ft. L, Blade Series: Rx+

  • Mfr # 44618RPB206095

  • Zoro # G0200850


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
4/6
Material
Bi-Metal
Blade Thickness
0.05 in
Application
Metal Cutting
Cutting Edge Style
Gulleted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44618RPB206095
Zoro #
G0200850
UPC #
082472446180
Country of Origin
United States

Dimensions

Blade Thickness
0.05 in
For Material Thickness
1/4 in to 5/8 in
Overall Length
20 ft
Blade Width
1 1/2 in
For Material Width
1 in to 2 in
Overall Width
1 1/2 in
Blade Length
20 ft
Overall Thickness
0.05 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Application
Metal Cutting
Cutting Edge Style
Gulleted
Blade Series
Rx+
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Compatible Product Type
Band Saws
Use Case
General/Maintenance
Series
RX+
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 1 1/2 in, Blade Length 20 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.