
Band Saw Blade, 20 ft. L, Blade Width: 1 in
Mfr # 81192FRB206095
Zoro # G0200589
product price: $49.59
/eaKey Features
Teeth per Inch
10
Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Width
1 in
Application
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81192FRB206095
Zoro #
G0200589
UPC #
082472811926
Country of Origin
United Kingdom
Dimensions
Blade Width
1 in
Blade Length
20 ft
Blade Thickness
0.035 in
For Material Thickness
3/16 in to 5/16 in
Overall Length
20 ft
For Material Width
3/16 in to 5/16 in
Overall Width
1 in
For Material Thickness - Minimum
3/16 in
For Material Width - Maximum
5/16 in
For Material Width - Minimum
3/16 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
5/16 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Friction, Use Case General/Maintenance, Blade Width 1 in, Blade Length 20 ft, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 3/16 in to 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.