
BandSawBlade, L:21 ft, W:3/4"
Mfr # 72765CLB216400
Zoro # G0200826
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10/14
Material
Bi-Metal
Blade Width
3/4 in
Cutting Edge Style
Gulleted
Application
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72765CLB216400
Zoro #
G0200826
UPC #
082472727654
Country of Origin
United States
Dimensions
Blade Width
3/4 in
Blade Length
21 ft
Overall Width
3/4 in
Overall Length
21 ft
For Material Width
5/16 in to 7/16 in
For Material Thickness
3/16 in to 5/16 in
Blade Thickness
0.035 in
For Material Thickness - Maximum
5/16 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
3/16 in
For Material Width - Minimum
5/16 in
For Material Width - Maximum
7/16 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 21 ft, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 5/16 in to 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.