Band Saw Blade, 22 ft. 2 in L, 2" W, 4/6 TPI, Bi-Metal, 0.063" Thick
Mfr # 1793276
Zoro # G7945887
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Teeth per Inch
4/6
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1793276
Zoro #
G7945887
UPC #
781303066114
Country of Origin
United States
Dimensions
Length
22 ft. 2 in
Width
2"
Thickness
0.063"
Overall Width
2 in
Overall Length
22 ft 2 in
For Material Width
3/4 in to 2 in
Blade Thickness
0.063 in
Blade Length
22 ft 2 in
For Material Thickness
1/4 in to 3/4 in
Blade Width
2 in
Blade Length Group
20 ft & Up
Overall Thickness
0.06 in
For Material Width - Minimum
3/4 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
3/4 in
For Material Width - Maximum
2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 22 ft 2 in, Blade Thickness 0.063 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.