Zoro Homepage

Band Saw Blade, 22 ft. 6" L, Teeth per Inch: 2/3

  • Mfr # 19754RPB226860

  • Zoro # G0201042


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Material
Bi-Metal
For Material Thickness
1 1/4 in to 2 1/2 in
Blade Series
Rx+
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19754RPB226860
Zoro #
G0201042
UPC #
082472197549
Country of Origin
United States

Dimensions

For Material Thickness
1 1/4 in to 2 1/2 in
Blade Width
2 in
Blade Length
22 ft 6 in
Blade Thickness
0.063 in
Overall Length
22 ft 6 in
Overall Width
2 in
For Material Width
5 in to 7 in
For Material Thickness - Maximum
2 1/2 in
Overall Thickness
0.06 in
For Material Width - Minimum
5 in
For Material Width - Maximum
7 in
For Material Thickness - Minimum
1 1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Material
Bi-Metal
Blade Series
Rx+
Application
Metal Cutting
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Tip Material
Bi-Metal
Cutting Edge Style
Gulleted
Series
RX+
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance
Product Type
Band Saw Blade
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 2 in, Blade Length 22 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1 1/4 in to 2 1/2 in, For Material Width 5 in to 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.