Band Saw Blade, 22 ft. L, 3/8" W, 4 TPI, Bi-Metal, 0.035" Thick
Mfr # 52054D2B226705
Zoro # G7851335
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
3/8"
Teeth per Inch
4
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52054D2B226705
Zoro #
G7851335
UPC #
082472520545
Country of Origin
United States
Dimensions
Length
22 ft.
Width
3/8"
Thickness
0.035"
Overall Length
22 ft
Overall Width
3/8 in
For Material Thickness
1/4 in to 5/8 in
Blade Length
22 ft
Blade Thickness
0.035 in
Blade Width
3/8 in
For Material Width
1 in to 2 in
Blade Length Group
20 ft & Up
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
2 in
Overall Thickness
0.04 in
For Material Width - Minimum
1 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 22 ft, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.