Band Saw Blade, 23 ft. 7" L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 95290CLB237190
Zoro # G9067922
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Length
23 ft. 7"
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95290CLB237190
Zoro #
G9067922
UPC #
082472952902
Country of Origin
United States
Dimensions
Length
23 ft. 7"
Width
3/4"
Thickness
0.035"
Overall Length
23 ft 7 in
Overall Width
3/4 in
Blade Length
23 ft 7 in
For Material Thickness
0 in to 1/8 in
Blade Width
3/4 in
For Material Width
1/4 in to 1/2 in
Blade Thickness
0.035 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
1/2 in
For Material Width - Minimum
1/4 in
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 23 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.