Band Saw Blade, 23 ft. 9 in L, 2" W, 2/3 TPI, Bi-Metal, 0.050" Thick
Mfr # 1808791
Zoro # G7947689
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1808791
Zoro #
G7947689
UPC #
781303090089
Country of Origin
United States
Dimensions
Length
23 ft. 9 in
Width
2"
Thickness
0.050"
Overall Length
23 ft 9 in
Overall Width
2 in
Blade Length
23 ft 9 in
Blade Thickness
0.05 in
For Material Thickness
1 in to 2-1/2 in
For Material Width
5 in to 10 in
Blade Width
2 in
Blade Length Group
20 ft & Up
For Material Thickness - Maximum
2 1/2 in
For Material Thickness - Minimum
1 in
For Material Width - Maximum
10 in
Overall Thickness
0.05 in
For Material Width - Minimum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 23 ft 9 in, Blade Thickness 0.05 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.