Band Saw Blade, 23 ft. L, 1-1/2" W, 4/6 TPI, Bi-Metal, 0.050" Thick
Mfr # 1818488
Zoro # G7949256
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
4/6
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1818488
Zoro #
G7949256
UPC #
781303103826
Country of Origin
United States
Dimensions
Length
23 ft.
Width
1-1/2"
Thickness
0.050"
Overall Length
23 ft
Overall Width
1 1/2 in
Blade Width
1 1/2 in
Blade Length
23 ft
Blade Thickness
0.05 in
For Material Thickness
1/4 in to 3/4 in
For Material Width
3/4 in to 2 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
2 in
For Material Thickness - Maximum
3/4 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
3/4 in
Overall Thickness
0.05 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 23 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.