Band Saw Blade, 24 ft. 6" L, 2" W, 3/4 TPI, Bi-Metal, 0.063" Thick
Mfr # 1832253
Zoro # G7826975
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Teeth per Inch
3/4
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1832253
Zoro #
G7826975
UPC #
781303119599
Country of Origin
United States
Dimensions
Length
24 ft. 6"
Width
2"
Thickness
0.063"
Overall Length
24 ft 6 in
Overall Width
2 in
Blade Length
24 ft 6 in
For Material Thickness
1/2 in to 1 in
Blade Width
2 in
For Material Width
2 in to 5 in
Blade Thickness
0.063 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
5 in
Overall Thickness
0.06 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
1/2 in
For Material Thickness - Maximum
1 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 24 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.