Band Saw Blade, 25 ft. 2-3/8" L, 3/4" W, 18 TPI, Bi-Metal, 0.035" Thick
Mfr # 1767583
Zoro # G6833951
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Length
25 ft. 2-3/8"
Width
3/4"
Teeth per Inch
18
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1767583
Zoro #
G6833951
UPC #
781303011121
Country of Origin
United States
Dimensions
Length
25 ft. 2-3/8"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
25 ft 2-3/8 in
Blade Width
3/4 in
Blade Length
25 ft 2-3/8 in
Blade Thickness
0.035 in
For Material Thickness
0 in to 1/8 in
For Material Width
0 in to 1/4 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
1/4 in
For Material Thickness - Minimum
0 in
Overall Thickness
0.04 in
For Material Width - Minimum
0 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 25 ft 2-3/8 in, Blade Thickness 0.035 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Wavy, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.