Band Saw Blade, 25 ft. 2" L, 2" W, 1.8/2 TPI, Carbide, 0.063" Thick
Mfr # 81158ABB257670
Zoro # G5127287
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Length
25 ft. 2"
Width
2"
Teeth per Inch
1.8/2
Thickness
0.063"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81158ABB257670
Zoro #
G5127287
UPC #
082472811582
Country of Origin
United States
Dimensions
Length
25 ft. 2"
Width
2"
Thickness
0.063"
Overall Width
2 in
Overall Length
25 ft 2 in
Blade Thickness
0.063 in
For Material Thickness
4 in to 11 in
Blade Length
25 ft 2 in
For Material Width
4 in to 11 in
Blade Width
2 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
11 in
Overall Thickness
0.06 in
For Material Width - Minimum
4 in
For Material Thickness - Maximum
11 in
For Material Thickness - Minimum
4 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Stainless Steel, Titanium Alloy, Tool Brand Lenox, Blade Series Armor CT Black, Use Case Production, Blade Width 2 in, Blade Length 25 ft 2 in, Blade Thickness 0.063 in, Teeth per Inch 1.8/2, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Variable, For Material Thickness 4 in to 11 in, For Material Width 4 in to 11 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.