Band Saw Blade, 25 ft. 2" L, 2" W, 2/3 TPI, Bi-Metal, 0.063" Thick

  • Mfr # 1805017

  • Zoro # G5127311


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft. 2"
Width
2"
Teeth per Inch
2/3
Thickness
0.063"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1805017
Zoro #
G5127311
UPC #
781303081728
Country of Origin
United States

Dimensions

Length
25 ft. 2"
Width
2"
Thickness
0.063"
Overall Length
25 ft 2 in
Overall Width
2 in
For Material Width
5 in to 10 in
Blade Length
25 ft 2 in
Blade Width
2 in
Blade Thickness
0.063 in
For Material Thickness
1 in to 2-1/2 in
Blade Length Group
20 ft & Up
Overall Thickness
0.06 in
For Material Width - Maximum
10 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Minimum
5 in
For Material Thickness - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
QXP
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Primary Material Application
Steel & Steel Alloys
Use Case
Production
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Blade Series
QXP
Series
QXP(TM)
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case Production, Blade Width 2 in, Blade Length 25 ft 2 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.