Band Saw Blade, 26 ft. 11 in L, 1-1/2" W, 2/3 TPI, Bi-Metal, 0.050" Thick
Mfr # 1807802
Zoro # G7947600
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1807802
Zoro #
G7947600
UPC #
781303087669
Country of Origin
United States
Dimensions
Length
26 ft. 11 in
Width
1-1/2"
Thickness
0.050"
Overall Width
1 1/2 in
Overall Length
26 ft 11 in
For Material Thickness
1 in to 2-1/2 in
Blade Width
1 1/2 in
For Material Width
5 in to 10 in
Blade Length
26 ft 11 in
Blade Thickness
0.05 in
Blade Length Group
20 ft & Up
For Material Width - Minimum
5 in
Overall Thickness
0.05 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
10 in
For Material Thickness - Minimum
1 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 26 ft 11 in, Blade Thickness 0.05 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.