Band Saw Blade, 29 ft. L, 2-5/8" W, 1.4/2 TPI, Bi-Metal, 0.063" Thick
Mfr # 1868596
Zoro # G7831026
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Width
2-5/8"
Teeth per Inch
1.4/2
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1868596
Zoro #
G7831026
UPC #
781303158260
Country of Origin
United States
Dimensions
Length
29 ft.
Width
2-5/8"
Thickness
0.063"
Overall Width
2 5/8 in
Overall Length
29 ft
Blade Thickness
0.063 in
For Material Thickness
10 in to 20 in
Blade Width
2 5/8 in
For Material Width
10 in to 20 in
Blade Length
29 ft
Blade Length Group
20 ft & Up
For Material Width - Maximum
20 in
For Material Thickness - Minimum
10 in
For Material Width - Minimum
10 in
Overall Thickness
0.06 in
For Material Thickness - Maximum
20 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 29 ft, Blade Thickness 0.063 in, Teeth per Inch 1.4/2, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 10 in to 20 in, For Material Width 10 in to 20 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.