Band Saw Blade, 29 ft. L, 2-5/8" W, 3/4 TPI, Bi-Metal, 0.063" Thick
Mfr # 1854286
Zoro # G7829510
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Width
2-5/8"
Teeth per Inch
3/4
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1854286
Zoro #
G7829510
UPC #
781303144836
Country of Origin
United States
Dimensions
Length
29 ft.
Width
2-5/8"
Thickness
0.063"
Overall Length
29 ft
Overall Width
2 5/8 in
Blade Width
2 5/8 in
For Material Thickness
1/2 in to 1 in
Blade Length
29 ft
For Material Width
2 in to 5 in
Blade Thickness
0.063 in
Blade Length Group
20 ft & Up
Overall Thickness
0.06 in
For Material Width - Maximum
5 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
1 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 29 ft, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.