Band Saw Blade, 30 ft 10 3/4" L, 0.75" W
Mfr # 000000000001816423
Zoro # G615677328
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3
Overall Width
3/4 in
Overall Length
30 ft 10 3/4 in
Overall Thickness
0.035 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000000000001816423
Zoro #
G615677328
UPC #
781303101754
Country of Origin
United States
Dimensions
Overall Width
3/4 in
Overall Length
30 ft 10 3/4 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
5 in
For Material Width - Minimum
5/8 in
Coil Length
31 ft
For Material Thickness - Minimum
3/16 in
Details
Item
Band Saw Blade
Teeth per Inch
3
Tip Material
Bi-Metal
Series
Classic(TM)
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.