Band Saw Blade, 31 ft. 3 in L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
- Mfr # 1793116
- Zoro # G7945659
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1793116
- Zoro #
- G7945659
- UPC #
- 781303065568
- Country of Origin
- United States
Dimensions
- Length
- 31 ft. 3 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Width
- 1 1/4 in
- Overall Length
- 31 ft 3 in
- Blade Width
- 1 1/4 in
- Blade Thickness
- 0.042 in
- For Material Width
- 3/4 in to 2 in
- Blade Length
- 31 ft 3 in
- For Material Thickness
- 1/4 in to 3/4 in
- Blade Length Group
- 20 ft & Up
- For Material Width - Maximum
- 2 in
- For Material Width - Minimum
- 3/4 in
- For Material Thickness - Minimum
- 1/4 in
- Overall Thickness
- 0.042 in
- For Material Thickness - Maximum
- 3/4 in
- Wire Rope Length
- 31 ft 3 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 31 ft 3 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.