Band Saw Blade, 32 ft. 2" L, 2-5/8" W, 2/3 TPI, Bi-Metal, 0.063" Thick

  • Mfr # 1840181

  • Zoro # G7827587


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Width
2-5/8"
Thickness
0.063"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1840181
Zoro #
G7827587
UPC #
781303131409
Country of Origin
United States

Dimensions

Length
32 ft. 2"
Width
2-5/8"
Thickness
0.063"
Overall Width
2 5/8 in
Overall Length
32 ft 2 in
For Material Thickness
1 in to 2-1/2 in
For Material Width
5 in to 10 in
Blade Thickness
0.063 in
Blade Length
32 ft 2 in
Blade Width
2 5/8 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
10 in
Overall Thickness
0.06 in
For Material Thickness - Minimum
1 in
For Material Width - Minimum
5 in
For Material Thickness - Maximum
2 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Pro
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Cutting Edge Style
Variable
Blade Series
Classic Pro
Blade Material
Steel
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
Production
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Series
Classic Pro(TM)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 32 ft 2 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.