Band Saw Blade, 4 ft. 11-3/4 in L, 3/8" W, 14/18 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 84870D2B41520
  • Zoro # G7870935
product price: 
$
32.69
/ea

Key Features

Width
3/8"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84870D2B41520
Zoro #
G7870935
UPC #
082472848700
Country of Origin
Korea, Republic of

Dimensions

Length
4 ft. 11-3/4 in
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
4 ft 11-3/4 in
Blade Width
3/8 in
For Material Thickness
0 in to 1/8 in
Blade Length
59-3/4 in
For Material Width
0 in to 1/4 in
Blade Thickness
0.025 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)
Overall Thickness
0.025 in
For Material Width - Maximum
1/4 in
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
0 in
Wire Rope Length
4 ft 11-3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
14/18
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Primary Material Application
General Purpose Metal Cutting
Use Case
General/Maintenance
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Blade Material
Steel
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 59-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Ratings & reviews