Band Saw Blade, 4 ft. 4 in L, 1/2" W, 6 TPI, Bi-Metal, 0.025" Thick
Mfr # 98475D2B41340
Zoro # G7880367
product price:Â $27.95
/eaKey Features
Width
1/2"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98475D2B41340
Zoro #
G7880367
UPC #
082472984750
Country of Origin
United States
Dimensions
Length
4 ft. 4 in
Width
1/2"
Thickness
0.025"
Overall Length
4 ft 4 in
Overall Width
1/2 in
Blade Length
52 in
For Material Thickness
1/4 in to 5/8 in
For Material Width
1 in to 2 in
Blade Thickness
0.025 in
Blade Width
1/2 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 52 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.