Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick
Mfr # 47237D2B41420
Zoro # G7849077
product price:Â $30.19
/eaKey Features
Length
4 ft. 8 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47237D2B41420
Zoro #
G7849077
UPC #
082472472370
Country of Origin
United States
Dimensions
Length
4 ft. 8 in
Width
1/2"
Thickness
0.025"
Overall Length
4 ft 8 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Length
56 in
For Material Width
1/4 in to 1/2 in
Blade Thickness
0.025 in
For Material Thickness
0 in to 1/8 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
1/4 in
For Material Width - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
0 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 56 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.