Band Saw Blade, 4 ft. 8 in L, 1/4" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 84261D2B41420
Zoro # G7870436
product price:Â $29.15
/eaKey Features
Width
1/4"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84261D2B41420
Zoro #
G7870436
UPC #
082472842616
Country of Origin
United States
Dimensions
Length
4 ft. 8 in
Width
1/4"
Thickness
0.025"
Overall Length
4 ft 8 in
Overall Width
1/4 in
Blade Thickness
0.025 in
Blade Length
56 in
Blade Width
1/4 in
For Material Thickness
0 in to 1/8 in
For Material Width
0 in to 1/4 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)
For Material Width - Minimum
0 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/4 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 56 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.