Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10 TPI, Bi-Metal, 0.035" Thick
- Mfr # 70667D2B51650
- Zoro # G7856549
product price:Â
$
32.29
/ea
Key Features
Width
1/2"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70667D2B51650
- Zoro #
- G7856549
- UPC #
- 082472706673
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 5 ft. 5 in
- Width
- 1/2"
- Thickness
- 0.035"
- Overall Length
- 5 ft 5 in
- Overall Width
- 1/2 in
- For Material Thickness
- 1/8 in
- For Material Width
- 1/2 in to 3/4 in
- Blade Width
- 1/2 in
- Blade Length
- 65 in
- Blade Thickness
- 0.035 in
- Blade Length Group
- 5 ft to 5 ft 11 in (60 in to 71 in)
- For Material Width - Minimum
- 1/2 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 3/4 in
- For Material Thickness - Maximum
- 1/8 in
- Wire Rope Length
- 5 ft 5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 65 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.