Band Saw Blade, 5 ft. 8-1/4 in L, 1/4" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 1784412
Zoro # G7836669
product price:Â $37.35
/eaKey Features
Width
1/4"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1784412
Zoro #
G7836669
UPC #
781303044563
Country of Origin
United States
Dimensions
Length
5 ft. 8-1/4 in
Width
1/4"
Thickness
0.025"
Overall Width
1/4 in
Overall Length
5 ft 8-1/4 in
For Material Thickness
0 in to 1/8 in
Blade Length
68-1/4 in
Blade Thickness
0.025 in
For Material Width
0 in to 1/4 in
Blade Width
1/4 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
For Material Width - Minimum
0 in
For Material Thickness - Minimum
0 in
Overall Thickness
0.03 in
For Material Width - Maximum
1/4 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 68-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.