Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, Bi-Metal, 0.035" Thick
Mfr # 96811D2B51735
Zoro # G7879335
product price:Â $39.15
/eaKey Features
Length
5 ft. 8 in
Width
1/2"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96811D2B51735
Zoro #
G7879335
UPC #
082472968118
Country of Origin
United States
Dimensions
Length
5 ft. 8 in
Width
1/2"
Thickness
0.035"
Overall Length
5 ft 8 in
Overall Width
1/2 in
For Material Thickness
1/8 in
Blade Length
68 in
For Material Width
1/2 in to 3/4 in
Blade Width
1/2 in
Blade Thickness
0.035 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
Overall Thickness
0.04 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
3/4 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 68 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.