Zoro Homepage

Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1809607

  • Zoro # G7838918


product price: $32.69
/ea

Key Features

Width
1/4"
Teeth per Inch
6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1809607
Zoro #
G7838918
UPC #
781303092434
Country of Origin
United States

Dimensions

Length
5 ft.
Width
1/4"
Thickness
0.035"
Overall Length
5 ft
Overall Width
1/4 in
For Material Thickness
1/4 in to 5/8 in
Blade Length
60 in
For Material Width
1 in to 2 in
Blade Thickness
0.035 in
Blade Width
1/4 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
Overall Thickness
0.04 in
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
2 in
For Material Width - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Diemaster 2
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Use Case
General/Maintenance
Primary Material Application
General Purpose Metal Cutting
Blade Material
Steel
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Product Type
Band Saw Blade
Series
Diemaster 2(R)
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 60 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.