Band Saw Blade, 5 ft. L, 3/8" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 84718D2B51530

  • Zoro # G7870661


product price:  $32.89
/ea

Key Features

Length
5 ft.
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84718D2B51530
Zoro #
G7870661
UPC #
082472847185
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3/8"
Thickness
0.025"
Overall Length
5 ft
Overall Width
3/8 in
For Material Thickness
0 in to 1/8 in
Blade Length
60 in
Blade Width
3/8 in
Blade Thickness
0.025 in
For Material Width
1/4 in to 1/2 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
For Material Width - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
1/4 in
For Material Thickness - Minimum
0 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Use Case
General/Maintenance
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Material
Steel
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Diemaster 2(R)
Product Type
Band Saw Blade
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 60 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.