Band Saw Blade, 6 ft. 10-1/2 in L, 3/8" W, 10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 83736D2B62095

  • Zoro # G7869885


product price:  $38.85
/ea

Key Features

Width
3/8"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83736D2B62095
Zoro #
G7869885
UPC #
082472837360
Country of Origin
United States

Dimensions

Length
6 ft. 10-1/2 in
Width
3/8"
Thickness
0.035"
Overall Length
6 ft 10-1/2 in
Overall Width
3/8 in
For Material Thickness
1/8 in
Blade Thickness
0.035 in
Blade Width
3/8 in
Blade Length
82-1/2 in
For Material Width
1/2 in to 3/4 in
Blade Length Group
6 ft to 6 ft 11 in (72 in to 83 in)
For Material Width - Minimum
1/2 in
Overall Thickness
0.04 in
For Material Width - Maximum
3/4 in
For Material Thickness - Maximum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Use Case
General/Maintenance
Cutting Edge Style
Raker
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Material
Steel
Blade Series
Diemaster 2
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 82-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.