Band Saw Blade, 6 ft 11" L, 0.75" W

  • Mfr # 000000000001855712

  • Zoro # G115677217


product price:  $39.79
/ea

Key Features

Teeth per Inch
6/10
Overall Length
6 ft 11 in
Overall Width
3/4 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000000000001855712
Zoro #
G115677217
UPC #
781303146625
Country of Origin
United States

Dimensions

Overall Length
6 ft 11 in
Overall Width
3/4 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
3/16 in
Coil Length
7 ft
For Material Width - Minimum
5/8 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
5 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Series
Classic(TM)
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Cutting Edge Style
Variable
Use Case
General/Maintenance

Description

Band saw blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.