Band Saw Blade, 7 ft. 11 in L, 1/2" W, 8/12 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 83198D2B72425

  • Zoro # G7869438


product price: $47.95
/ea

Key Features

Length
7 ft. 11 in
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83198D2B72425
Zoro #
G7869438
UPC #
082472831986
Country of Origin
United States

Dimensions

Length
7 ft. 11 in
Width
1/2"
Thickness
0.025"
Overall Length
7 ft 11 in
Overall Width
1/2 in
Blade Length
95 in
For Material Thickness
1/8 in to 1/4 in
Blade Width
1/2 in
For Material Width
1/2 in to 3/4 in
Blade Thickness
0.025 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Width - Maximum
3/4 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Blade Material
Steel
Use Case
General/Maintenance
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Series
Diemaster 2(R)
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 95 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.