Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 39650CLB72360

  • Zoro # G3067312


product price:  $48.89
/ea

Key Features

Length
7 ft. 9"
Width
3/4"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39650CLB72360
Zoro #
G3067312
UPC #
082472396508
Country of Origin
United States

Dimensions

Length
7 ft. 9"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
7 ft 9 in
Blade Length
93 in
Blade Thickness
0.035 in
For Material Thickness
1/4 in to 3/4 in
Blade Width
3/4 in
For Material Width
3/4 in to 2 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Thickness - Maximum
3/4 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
2 in
Overall Thickness
0.04 in
For Material Width - Minimum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Style
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Cutting Edge Style
Variable
Blade Series
Classic
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
General/Maintenance
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Type
Bi-Metal, Classic Style
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Classic(TM)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.