Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18

  • Mfr # 29232CLB72360

  • Zoro # G0201027


product price: $46.79
/ea

Key Features

Teeth per Inch
18
Material
Bi-Metal
Blade Length
7 ft 9 in
Blade Thickness
0.035 in
For Material Thickness
1/16 in to 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29232CLB72360
Zoro #
G0201027
UPC #
082472292329
Country of Origin
United States

Dimensions

Blade Length
7 ft 9 in
Blade Thickness
0.035 in
For Material Thickness
1/16 in to 1/8 in
Overall Length
7 ft 9 in
Overall Width
3/4 in
For Material Width
5/16 in to 7/16 in
Blade Width
3/4 in
For Material Thickness - Minimum
1/16 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
5/16 in
For Material Width - Maximum
7/16 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Blade Series
Classic
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Wavy
Application
Metal Cutting
Use Case
General/Maintenance
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Classic(TM)
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 7 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 18, Tip Material Bi-Metal, Cutting Edge Style Wavy, For Material Thickness 1/16 in to 1/8 in, For Material Width 5/16 in to 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.