
Band Saw Blade
Mfr # 79637CLB134240
Zoro # G0764937
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10/14
Material
Bi-Metal
Overall Width
1 in
Overall Length
14 ft
Cutting Edge Style
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79637CLB134240
Zoro #
G0764937
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
14 ft
Overall Thickness
0.035 in
Details
Item
Band Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Cutting Edge Style
Variable
Product Type
Band Saw Blade
Use Case
General/Maintenance
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Classic(TM)
Tip Material
Bi-Metal
Description
Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.