
Band Saw Blade, 8 ft. 1/2 in L, 1/2" W, 10/14 TPI, Bimetal, 0.025" Thick
Mfr # 85245D2B82450
Zoro # G0609555
product price:Â $44.25
/eaKey Features
Length
8 ft. 1/2 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Material
Bimetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85245D2B82450
Zoro #
G0609555
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft. 1/2 in
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
10/14
Material
Bimetal
Grade
Diemaster 2
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.