Band Saw Blade, 8 ft. 2 in L, 1/2" W, 18 TPI, Bi-Metal, 0.025" Thick
Mfr # 47267D2B82490
Zoro # G7849138
product price:Â $47.95
/eaKey Features
Width
1/2"
Teeth per Inch
18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47267D2B82490
Zoro #
G7849138
UPC #
082472472677
Country of Origin
United States
Dimensions
Length
8 ft. 2 in
Width
1/2"
Thickness
0.025"
Overall Length
8 ft 2 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Thickness
0.025 in
For Material Thickness
0 in to 1/8 in
For Material Width
0 in to 1/4 in
Blade Length
98 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
1/4 in
For Material Width - Minimum
0 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 98 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.