Band Saw Blade, 8 ft. 4 in L, 3/8" W, 10/14 TPI, Bi-Metal, 0.025" Thick
Mfr # 52248D2B82540
Zoro # G7851667
product price:Â $45.59
/eaKey Features
Length
8 ft. 4 in
Width
3/8"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52248D2B82540
Zoro #
G7851667
UPC #
082472522488
Country of Origin
United States
Dimensions
Length
8 ft. 4 in
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
8 ft 4 in
For Material Width
1/4 in to 1/2 in
Blade Width
3/8 in
Blade Length
100 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Thickness - Minimum
0 in
Overall Thickness
0.03 in
For Material Width - Minimum
1/4 in
For Material Width - Maximum
1/2 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 100 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.