Band Saw Blade, 8 ft. 4 in L, 3/8" W, 14/18 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 96673D2B82545

  • Zoro # G7879210


product price:  $48.19
/ea

Key Features

Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96673D2B82545
Zoro #
G7879210
UPC #
082472966732
Country of Origin
United States

Dimensions

Length
8 ft. 4 in
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
8 ft 4 in
For Material Thickness
0 in to 1/8 in
Blade Length
100 in
For Material Width
0 in to 1/4 in
Blade Thickness
0.025 in
Blade Width
3/8 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
0 in
For Material Width - Minimum
0 in
Overall Thickness
0.03 in
For Material Width - Maximum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
14/18
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Material
Steel
Use Case
General/Maintenance
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Series
Diemaster 2
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Diemaster 2(R)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 100 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.