Band Saw Blade, 8 ft. 5 in L, 1/2" W, 14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 83699D2B82565

  • Zoro # G7869788


product price:  $47.39
/ea

Key Features

Width
1/2"
Teeth per Inch
14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83699D2B82565
Zoro #
G7869788
UPC #
082472836998
Country of Origin
United States

Dimensions

Length
8 ft. 5 in
Width
1/2"
Thickness
0.035"
Overall Width
1/2 in
Overall Length
8 ft 5 in
For Material Width
1/4 in to 1/2 in
Blade Length
101 in
Blade Width
1/2 in
Blade Thickness
0.035 in
For Material Thickness
0 in to 1/8 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Width - Minimum
1/4 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/2 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Cutting Edge Style
Raker
Tip Material
Bi-Metal
Blade Material
Steel
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Use Case
General/Maintenance
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 101 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.