Band Saw Blade, 8 ft. 8-1/4 in L, 1/4" W, 6 TPI, Bi-Metal, 0.025" Thick
Mfr # 51563D2B82650
Zoro # G7850608
product price:Â $43.19
/eaKey Features
Width
1/4"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51563D2B82650
Zoro #
G7850608
UPC #
082472515633
Country of Origin
United States
Dimensions
Length
8 ft. 8-1/4 in
Width
1/4"
Thickness
0.025"
Overall Width
1/4 in
Overall Length
8 ft 8-1/4 in
For Material Thickness
1/4 in to 5/8 in
Blade Length
104-1/4 in
Blade Thickness
0.025 in
For Material Width
1 in to 2 in
Blade Width
1/4 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 104-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.